Abbotsford
WAG7871732

WAGO 787-1732 SWTCED-MODE PWR ECO 1PH 24VDC OP 10AOP CUR DC OK

Price $186.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:787-1732

Description

Switched Mode Power Supply with Eco, 1-phase, 24 VDC output voltage, 10 A output current, DC OK contact, 6 mm². Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Suitable for both parallel and series operation. Electrically isolated output voltage.

Specifications

Brand Name Wago Corp Item Name Switch Mode Power Supply Unit
Type 1-Phase Input Voltage 240 VAC
Output Voltage 24 VDC Amperage Rating 10 A
Frequency Rating 47 - 63 Hz Mounting Type 35 mm DIN-Rail, Screw
Temperature Rating -25 to 60 °C Application For use in control cabinets

Packages

1 - UNIT - 1