Abbotsford
WAG787734

WAGO 787-734 SWTCED-MODE PWR ECO 1PH 24VDC OP 20AOP CUR 600MM

Price $559.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:787-734

Description

Switched Mode Power Supply with Eco, 1-phase, 24 VDC output voltage, 20 A output current, DC OK contact, 6 mm². Natural convection cooling when horizontally mounted. Encapsulated for use in control cabinets. Fast and tool-free termination via lever-actuated PCB terminal blocks. Bounce-free switching signal (DC OK) via optocoupler. Parallel operation. Electrically isolated output voltage.

Specifications

Brand Name Wago Corp Item Name Switch Mode Power Supply Unit
Type 1-Phase Input Voltage 240 VAC
Output Voltage 24 VDC Amperage Rating 20 A
Frequency Rating 47 - 63 Hz Mounting Type 35 mm DIN-Rail
Temperature Rating -25 to 70 °C Application For use in control cabinets

Packages

1 - UNIT - 1