WIELAND ELECTRIC 81.000.6110.0 DC Power Supply 85 - 264 VAC at 50 Hz, 90 - 375 VDC Input, 24 - 28 V Output, 1.25 A Output,
Description
Switched mode power supply, setting range 24-28 VDC, sustained short-circuit protection, input 1-phase 85-264 VAC, 90-375 VDC.
Specifications
| Brand Name | Wieland Electric | Item Name | DC Power Supply |
| Input Voltage | 85 - 264 VAC at 50 Hz, 90 - 375 VDC | Output Voltage | 24 - 28 V |
| NEMA Configuration | IP20 | Amperage Rating | 1.25 A Output |
| Terminal Type | Screw | Dimensions | 43.5 mm W x 114 mm D x 88.5 mm H |
| Mounting Type | Rail | UPC | 049088037447 |
Packages
| 1 - UNIT - 1 |