Abbotsford
MIL3301R

MILWAUKEE 3301R ROLL-ON ™ 7200W/3600W 6.0kWh Power Supply

Price $15,613.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:3301R

Description

The ROLL-ON™ 7200W/3600W 6.0kWh Power Supply provides the best power and over 2x runtime, instant setup to eliminate gas and temporary power hassles, and provides power anywhere. ROLL-ON comes equipped with a 6kWh REDLITHIUM™ Integrated battery, providing high power and up to 2.4x more runtime to sustain demanding applications for long durations. ROLL-ON's instant setup eliminates the hassles of gas generators and temporary power solutions, providing power anywhere. ROLL-ON™ is equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics. The Power Supply delivers 7200W of starting power and 3600W of running power to power demanding applications. ROLL-ON™'s pure sine wave inverter protects sensitive electronics and features pass-through power, allowing for simultaneous charging and discharging. ROLL-ON™ can be instantly set up on the job, eliminating the hassles of gas or temporary power, such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management, in order to maximize your productivity on the job. With the ability to be powered anywhere, ROLL-ON™ can be used from indoors to temporary outdoor use with no emissions, quiet operation, and an IP54 rating to withstand jobsite conditions. The power supply is fully compatible with the PACKOUT™ Modular Storage System and includes 9.5" All-Terrain Wheels to withstand jobsite environments such as gravel, dirt, and mud. Integrated with ONE-KEY™ technology, allowing for tracking, management, and adjustable charge rate options to maximize outlet usage onsite. ROLL-ON™ includes a 3-year warranty. Compatible with the ROLL-ON™ 7200W/3600W 6.0kWh Power Supply Cover (48-11-3301) to protect against dust and debris in storage (sold separately).


Best power, providing 7200W of starting power and 3600W of running power. Over 2x run-time for more work done.

REDLITHIUM™ Integrated 6.0kWh Battery provides the power and runtime to sustain high demanding applications for extended durations. This battery is non-removable and no additional batteries are needed.

Instant setup eliminates temporary power and gas hassles to maximize productivity on the job

Equipped with (2) 20A GFCI duplex outlets with circuit breakers, (1) USB-C, and (1) USB-A to provide power for multiple 20A corded tools, chargers, and sensitive electronics

Power anywhere from indoor to temporary outdoor use. No emissions, quiet operation, and IP54 rated protection to withstand jobsite conditions

Charges in 8 hours to 100% and in under 100 minutes to 25%

Eliminates gas and temporary power frustrations such as heavy extension cord use, outlet overcrowding, maintenance, pull starts, and gas management

Pure sine wave inverter protects sensitive electronics

Features pass-through power for the ability to charge and discharge simultaneously

Modular connectivity with all PACKOUT™ Components

Packages

1 - UNIT - 1