Description
Smoke and carbon monoxide alarm. Two (2) AA batteries. Ionization smoke and electrochemical CO sensors. 85 dB at 10 ft audio alarm. 4.4 to 37.8°C temperature range. Voice warning.
Specifications
| Brand Name | Kidde | Item Name | Smoke and Carbon Monoxide Alarm |
| Series/Model | KN-COSM-BACA | Voltage Rating | 3 VAC |
| Sensor Type | Smoke: Ionization, CO: Electrochemical | Number of Sensors | 2 |
| Audible Alert | Yes | Sensitivity Level | 0.81 ± 0.11 %/ft |
| Interconnection Capability | n/a | Battery Type | Two (2) AA batteries |
| Loudness | 85dB at 10ft | Color | White |
| Humidity | 10%-95% relative humidity, non-condensing | Operating Temperature | 4.4°C (40°F) to 37.8°C (100°F) |
| Warranty | 10-year limite | UPC | 047871074518 |
Packages
| 6 - UNIT - (6) |