Abbotsford
MIR5604A

MIRCOM 5604A Mechanical Heat Detector 190ºF Fixed Temperature

Inventory
Unavailable for order
Manufacturer:MIRCOM
Manufacturer #:5604A

Description

Mechanical heat detectors offer a low-cost means for property protection against fire and for non-life-safety installations where smoke detectors are inappropriate. Multiple configurations for installations: Single circuit models. Fixed temperature and combination fixed-temperature/rate-of-rise 135°F or 194°F ratings. Plain housing for residential installations. Easy to use terminal screws. A broader range of back box mounting options: Single gang. 3.5 and 4 inch octagonal. 4 inch square with square to round plaster ring. Reversible mounting bracket. 25 x 25 ft protected spacing.

Specifications

Brand Name Mircom Item Name Heat Detector
Type Mechanical Sensor Type Single Circuit
Dimensions 4.57 in dia x 1.69 in H Color/Finish White
Series/Model 5600 Operating Temperature 194 °F
Mounting Flush/Surface Includes Reversible Mounting Bracket
Standards UL Listed, FM Approved, ISO 9001:2008 Certified

Packages

1 - UNIT - 1 10 - UNIT - 10