Abbotsford
BRK1039831

FIRST ALERT 1039831 Wireless Interconnect Battery Operated Smoke Alarm

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:1039831

Description

First Alert Model SA500A (Cat. 1039831) is a single station smoke alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories, and other multifamily dwellings as defined in standard NFPA 101. Model SA500A has been fully tested and complies with ULC S531, NFPA 72, and NFPA 101 and other agencies that model their codes after the above agencies. It meets building codes where battery operated smoke alarms with wireless interconnect and silence features are required and with model building codes published by the ICC. First Alert SA500A is a state of the art wireless smoke alarm designed to provide early warning of a fire. It features a fully insect screened Photoelectric smoke sensing chamber, an 85dB horn, a supervised 3V (2 AA batteries) power supply, a full function test switch and a silence feature. This smoke alarm interconnects viawireless communication on a reliable and secure radio frequency communication of 915 MHz frequency with 65,000 security codes and 3 channel frequency hopping. When interconnected with other First Alert Wireless Interconnect alarms it will also announce the danger and location detected of that alarm too. It operates on a Mesh Network; a two-way communication format that sends, receives and re-sends the alarm signals providing a more reliable network. It also features tamper resistant locking pins that lock alarm to the mounting bracket and battery drawer to prevent removal of battery or alarm. Perfect for apartment, dormitory or hotel applications. Designed for wall or ceiling mounting. Includes mounting anchors and screws.

Specifications

Brand Name BRK Item Name Smoke Alarm
Type Wireless Interconnectivity Sensor Type Photoelectric Smoke Alarm
Number of Sensors 1 Mounting Type Ceiling, Wall
Humidity 10% to 95% relative humidity (RH) Series/Model SA500A
Operating Voltage 3 V Frequency Rating 915 MHz
Audible Alert Yes Visual Alert Yes
Interconnection Capability Up to 18 units, RF or hardwired (needsSA520A Bridge Unit), with smoke, carbonmonoxide, heat alarms and relays.Maximum 12 smoke alarms. Battery Type 3V (Two 1.5V AA) Battery
Loudness 85dB at 10 feet Dimensions 5.13 inch x 5.13 inch x 2,83 inch
Operating Temperature 40°F (4°C) to 100°F (38°C) Warranty 10 yr Limited
Includes Mounting Anchors and Screws Standards Certified to ULC STD S531

Packages

3 - UNIT - (3)