Abbotsford
BRKCO6W01A

HONEYWELL CO6W01A BRK_ELECTRONICS CO6W01A ALARM CO HARDWIRED 120V AC DC WITH AA BATTERY BACK UP

Price $46.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:CO6W01A

Description

Hardwired carbon monoxide alarm with AA battery backup for continued operation during outages. Designed for straightforward installation, clear status indication, and compatibility with BRK connected safety systems.

Specifications

Item Name CO6W01A Hardwired Carbon Monoxide Alarm with Battery Backup Type Carbon Monoxide Alarm
Sensor Type Electrochemical Series/Model CO6W01A
Battery Type AA Loudness 85dB at 10 feet
Color White Dimensions 5.2 in (L) x 5.2 in (W) x 1.76 in (H)
Standards Conforms to CSA6.19

Packages

12 - UNIT - (12)