Description
10-year battery smoke alarm designed for easy install, reduced maintenance, and fewer callbacks. Includes standardized mounting brackets and Easy-Fit Mounting Plate.
Specifications
| Item Name | SM601A Battery Powered Smoke Alarm | Type | Smoke Alarm |
| Sensor Type | Electrochemical | Series/Model | SM601A |
| Sensitivity Level | UL/ULC limits 2.4%/ft. obs ± 25% | Loudness | 85dB at 10 feet |
| Color | White | Dimensions | 5.2 in (L) x 5.2 in (W) x 1.76 in (H) |
| Operating Temperature | 40°- 100° F (4.4°- 38° C) | Warranty | 10 Years Limited |
| Standards | Conforms to CAN/ULC STD S531 |
Packages
| 12 - UNIT - (12) |