Description
10-year battery combination smoke and carbon monoxide alarm designed for easy install, reduced maintenance, and fewer callbacks. Includes standardized mounting brackets and Easy-Fit Mounting Plate.
Specifications
| Item Name | SC610A 10-year Sealed Battery Smoke & CO Alarm | Type | Combination Smoke & Carbon Monoxide Alarm |
| Sensor Type | Electrochemical | Series/Model | SC610A |
| Sensitivity Level | UL/ULC limits 2.4%/ft. obs ± 25% | Battery Type | Lithium-ion |
| Loudness | 85dB at 10 feet | Color | White |
| Dimensions | 5.2 in (L) x 5.2 in (W) x 1.76 in (H) | Operating Temperature | 40°- 100° F (4.4°- 38° C) |
| Standards | Conforms to ULC S531; CSA 6.09-1 |
Packages
| 12 - UNIT - (12) |