Abbotsford
PYRP3010BCA

KIDDE CANADA P3010B-CA 10-Year Battery Worry-Free Talking Smoke Alarm

Inventory
Unavailable for order at Abbotsford
Manufacturer:KIDDE
Manufacturer #:P3010B-CA

Description

The Kidde P3010B-CA is a 10-year, sealed battery, smoke alarm with photoelectric sensing technology and Hush feature. The 85dB alarm tone is accompanied by a voice warning feature. The alarm will automatically activate when it is attached to the mounting bracket; there are no pulltabs, no switches, everything is automatic. At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement. The P3010B-CA contains a 10-year tamper proof battery that eliminates the need for battery replacement, and ends worry of unauthorized battery removal. The alarm provides continuous protection from smoke and fire, even during power outages

Specifications

Brand Name Kidde Item Name Smoke Alarm
Type Battery Operated, Talking Sensor Type Photoelectric Smoke Alarm
Number of Sensors 1 Detection Range 10 ft
Humidity 10 - 95% Non-Condensing Audible Alert Yes
Wiring Type n.a Battery Type Sealed 3 V Lithium
Loudness 85 dB Dimensions 13.3 cm dia x 4.1 cm D
Operating Temperature 4.4°C (40°F) to 37.8°C (100°F) Warranty 10-year limited
UPC 047871101078

Packages

6 - UNIT (6)