Abbotsford

KLEIN TOOLS, INC ET10 Magnetic Digital Pocket Thermometer

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:ET10
Documents Documents

Description

Klein Tools ET10 is a digital thermometer that takes ambient and direct-contact readings in both Fahrenheit (°F) and Celsius (°C) scales. The rugged, portable design with magnet makes it a practical choice of HVAC field service teams. Magnet inside base of probe attaches easily to air vents. The protective sheath cleverly serves as a handle to extend reach.


Magnet inside base of probe to easily attach to vents

Range -40 to 572-degrees F (-40 to 300-degrees C)

Backlit display for easy viewing in low light, and auto-power off after 15 minute to conserve battery life

3 inch stainless steel probe with removable protective sheath that doubles as a handle

Specifications

Brand Name Klein Tools Item Name Digital Thermometer
Type Magnetic, Pocket Temperature Rating -40 to 572 °F
Accuracy +/- 2 °C, +/- 1.5 °C, Above +/- 3 °C Battery Type (2) LR44
Display Digital Width 1-1/4 in
Depth 6-1/2 in Height 0.969 in
Material Stainless Steel Standards FDA Compliant, California Proposition 65 Compliant
Application Ambient Air and Direct-Contact Temperature UPC 092644691454

Packages

1 - UNIT - 1