Abbotsford

KLEIN TOOLS IR10 Dual-Laser Infrared Thermometer, 20:1

Price $180.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:IR10
Documents Documents

Description

Klein Tools IR10 is a professional dual targeting laser infrared (IR) thermometer. It offers a wide measurement range, a tight 20:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. In addition to measuring temperature using IR emission, it can also measure temperature using a standard K-type probe.


Incorporates surface temperature measurement capability using IR emission and can also measure bulk temperatures of air, gas, or liquids using a standard K-Type probe

Dual targeting lasers offer more accurate determination of the area being tested

Optical Resolution (Distance-to-Spot) is 20:1

Measurement range for both IR and K-Type probe -40 to 1200-Degree Fahrenheit (-40 to 650-Degree Celsius)

Adjustable emissivity from 0.1-1.0 delivers flexibility to address multiple applications

Bright backlit display for working in low ambient lighting conditions

Statistical parameters for measurement event - max/min/avg/diff

User definable high/low limits with audible and visual alarms when limits are breached

Uses one 9-volt alkaline battery, with battery life expectancy at 8 hours of continuous use with laser and backlight on

Specifications

Brand Name Klein Tools Item Name Infrared Thermometer
Type Dual-Laser Accuracy IR: 32 °F and Above: +/-3 °F or +/-1.5% (Whichever is Greater), Less Than 32 °F: +/-(3.6 °F + 0.2 °F/°), K-Type: 32 °F and Above: +/-2 °F or +/-% (Whichever is Greater), Above 32 °F: +/- 3° or +/1% (Whichever is Greater)
Resolution 0.1 °F Battery Type 9 V Alkaline
Display Digital Backlit Indicator Type C and F
Probe Type K-Type Width 2.05 in
Depth 7 in Height 4.49 in
Material Plastic Includes Custom Pouch, K-Type Probe and Battery
Application For Temperature Measurements UPC 092644691850

Packages

1 - UNIT - 1