Abbotsford
KLN55487

KLEIN TOOLS 55487 Tradesman Pro™ Shoe Covers, Medium

Price $25.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55487

Description

Klein's Tradesman Pro™ Shoe Covers provide a barrier so you don't leave wet or dirty tracks. The uppers are made from a premium, durable nylon cloth, and the soles are constructed with rugged, slip resistant material. These washable and reusable shoe covers are built to ensure a long life.


High quality, durable nylon construction

Water resistant

High traction, slip resistant soles (exceeds 0.5 COF per ASTM D1894)

Reusable 6-9 month average lifespan with daily use

Easy on and off

Machine wash cold, air dry

1 black pair per package

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Shoe Cover Type Machine Washable, Reusable
Material Nylon Size Medium
Color Black Fits Shoe Size Size 7 - 10 (Men), Size 8.5 - 10.5 (Women)
Height 7.500 in Resists Slip
Standards California Proposition 65 Warning, Exceeds 0.5 COF per ASTM D1894 Application For Reduce Risk of Tracking Dirt
UPC 092644554872

Packages

1 - UNIT - 1