Abbotsford
KLN60511NM

KLEIN TOOLS 60511NM LIGHTWEIGHT KNEE PAD SLEEVES M/L

Price $59.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60511NM

Description

Klein Tools Heavy-Duty Knee Pads for work provide all-day comfort and knee protection. These knee pads feature a unique, compact design that keep the knee pads close to the body and centered for a second-skin fit, allowing you to move easily while working in tight spaces. Flexible knee sleeves contours to leg shape for seamless comfort, making these knee pads perfect for construction, weekend projects, and more.


Non-marring knee pads prevent scuffing, scratching, marking, or other damage to finished flooring including hardwood, vinyl, and tile floors

Flexible knee pads can be worn under or over pants and contours to leg shape for all-day comfort and protection

Knee pad design keeps the knee pads close to the body for a second-skin fit and allows for a full range of motion

Lightweight, breathable mesh back keeps you cool and comfortable for extended wear

Elastic cuff with slip-resistant silicone helps these knee pads stay securely in place during construction and flooring applications

Knee pads for everything for jobsites requiring reliable knee protection

Specifications

Type Knee Sleeves Width 7.5 in
Material Natural Rubber Latex,Neoprene,Nylon,PU Foam,Polyester Color Cap - White,Sleeve - Black
Application Knee Protection UPC 092644220272

Packages

1 - UNIT - 1