Abbotsford
KLN60492

KLEIN TOOLS 60492 LIGHTWEIGHT KNEE PAD SLEEVES, M/L

Price $36.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60492

Description

Lightweight Knee Pad Sleeves from Klein Tools provide all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Flexible EVA knee pad contours to leg shape for seamless comfort. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.


Lightweight Knee Pad Sleeves can be worn under or over pants for all day wear

Flexible EVA knee pad contours to leg shape for seamless comfort

Unique design keeps knee pads close to the body for a second-skin fit allowing for agility when working in tight spaces

Lightweight, breathable mesh back to keep you cool and comfortable

Elastic cuff with slip-resistant silicone helps knee pads stay in place

Perfect for the jobsite and weekend tasks

Sold in pairs and offered in three sizes

Specifications

Brand Name Klein Tools Item Name Knee Pad Sleeve
Type Lightweight Size Medium/Large
Width 7.7 in Material EVA Foam/Natural Rubber Latex/Nylon/Polyester
Length 12.6 in Thickness 1.6 in
Closure Type Application For Knee Protection
UPC 092644604928

Packages

1 - UNIT - 1