Abbotsford
KLN60135

KLEIN TOOLS 60135 Tradesman Pro™ Knee Pad 21 in Lx 1 in W NBR Foam Black

Price $48.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60135

Description

Protect your knees with a layer of thick, resilient NBR foam. Closed-cell foam allows for water and petroleum to repel making this kneeling pad durable for the jobsite. Convenient handle is great for transporting or storing.


1-Inch thick, resilient NBR foam protects your knees

Kneeling pad won’t stay compressed, it bounces back to original form

Built-in handle allows for convenient transport or hanging

Closed-cell foam is resistant to petroleum and is silicone-free

Use kneeling or standing great for anti-fatigue

Water repellent

Indoor or outdoor use and hand washable

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Knee Pad Type Straight, Standard, Professional Grade
Size 14 in H Width 1 in
Material NBR Foam Color Black
Length 21 in Application Personal Safety
UPC 092644601354

Packages

1 - UNIT - 1