Abbotsford
MIL48736100

MILWAUKEE 48-73-6100 Kneeling Pad

Price $54.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-6100

Description

The MILWAUKEE® Kneeling Pad provides you with thick, comfortable padding for long-lasting comfort. These professional kneeling pads are constructed with a pressure-reducing foam that maintains its shape for lasting comfort. The durable, tear-resistant base can be used on a variety of surfaces.


LONG-LASTING COMFORT

Tear-Resistant Base

Retains Shape for Lasting Comfort

Thick Comfortable Padding

Specifications

Brand Name Milwaukee Tool Width 12.90 in
Material Nitrile Butadiene Rubber (NBR) Color Black
Length 18.40 in UPC 045242235261

Packages

1 - UNIT - 1