Abbotsford
KLN03000

KLEIN TOOLS 03000 Blade Safety Glasses, Clear Lens

Price $32.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:03000

Description

Klein Tools Clear Blade Safety Glasses deliver premium protection with a wrap-around design and full coverage lens. Meets ANSI Z87.1+ standards for high-impact resistance while also blocking 99.9% of harmful UV rays. Anti-fog and scratch-resistant coatings ensure clear vision, while the rubberized nose and stems provide a secure, comfortable fit.


Sleek, low-profile frame delivers a secure, lightweight fit for reliable eye protection

Tested to the latest ANSI Z87.1+ (2020) high impact standards and MIL-PRF 32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards

Anti-fog and scratch-resistant lens provides clear vision and added durability

UV protection effectively blocks 99.9 of harmful rays to reduce eye strain

Wide lens provides extended eye coverage for enhanced protection

Rubberized nose piece ensures a non-slip fit for long term comfort

Includes soft, micro-fiber bag for convenient storage

Specifications

Brand Name Klein Tools Item Name Blade Safety Glasses, Clear Lens
Type Safety Eyewear Lens Coating Anti-fog and scratch-resistant coatings
Lens Color Clear UV Protection 99.9% UV
Frame Style Semi-Frame Frame Color Black/Gray
Frame Material Nylon Includes Blade Safety Glasses; Storage Pouch
Standards ANSI Z87.1+-2020 and MIL-PRF 32432A Ballistic Application General Construction
UPC 092644030000

Packages

1 - UNIT - 1