Abbotsford
KLN03002

KLEIN TOOLS 03002 Polarized Blade Safety Glasses, Blue Lens

Price $79.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:03002

Description

Klein Tools Blue Mirror Blade Safety Glasses feature a polarized lens for superior glare reduction in bright, outdoor environments. Meets ANSI Z87.1+ standards for high-impact resistance while also blocking 99.9% of harmful UV rays. Anti-fog and scratch-resistant coatings ensure clear vision, while the rubberized nose and stems provide a secure, comfortable fit.


Polarized and mirrored lens reduces glare for sharper vision in bright environments

Specifications

Brand Name Klein Tools Item Name Polarized Blade Safety Glasses, Blue Lens
Type Safety Eyewear Lens Coating Anti-fog and scratch-resistant coatings
Lens Color Blue Mirror UV Protection 99.9% UV
Frame Style Semi-Frame Frame Color Black/Gray
Frame Material Nylon Includes Blade Safety Glasses; Storage Pouch
Standards ANSI Z87.1+-2020 and MIL-PRF 32432A Ballistic Application General Construction
UPC 092644030024

Packages

1 - UNIT - 1