Abbotsford
KLN03003

KLEIN TOOLS 03003 Polarized Blade Safety Glasses, Silver Lens

Price $79.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:03003

Description

Klein Tools Silver Mirror Blade Safety Glasses feature a polarized lens for superior glare reduction in bright, outdoor environments. Meets ANSI Z87.1+ standards for high-impact resistance while also blocking 99.9% of harmful UV rays. Anti-fog and scratch-resistant coatings ensure clear vision, while the rubberized nose and stems provide a secure, comfortable fit.

Specifications

Brand Name Klein Tools Item Name Polarized Blade Safety Glasses, Silver Lens
Type Safety Eyewear Lens Coating Anti-fog and scratch-resistant coatings
Lens Color Silver Mirror UV Protection 99.9% UV
Frame Style Semi-Frame Frame Color Black/Gray
Frame Material Nylon Includes Blade Safety Glasses; Storage Pouch
Standards ANSI Z87.1+-2020 and MIL-PRF 32432A Ballistic Application General Construction
UPC 092644030031

Packages

1 - UNIT - 1