Abbotsford
KLN60480

KLEIN TOOLS 60480 SAFETY GOGGLES, GRAY

Price $44.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60480

Description

Klein Tools Professional Safety Goggles are high-quality protective eyewear that feature OTG design (over the glasses) and anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9 percent of harmful UV rays. Lightweight flexible materials offer non-slip fit, with strap for long-term comfort. Adjustable vents open to enhance air flow or close to protect eyes from debris. Includes soft storage pouch. (Clear or Gray Replacement Lenses sold separately).


High Quality: Optical Class-1 tinted lens tested for minimal distortion to ensure uncompromised vision

Liquid and Dust protection: ANSI Z87.1-D4 Dust rated (Clause 7.4) and ANSI Z87.1-D3 Droplets and Splash rated (Clause 7.3.1)

Gray Replacement Lens available (Cat. No. 60482) Clear Replacement Lens available (Cat. No. 60481)

Specifications

Brand Name Klein Tools Type Unisex
Lens Color SCT Gray UV Protection 99.9
Frame Color Gray Frame Material TPV
Includes (1) Punch & Die: 1/2, 3/4, 1, 1-1/4, 1-1/2, and 2 in U.S. Conduit Size, (1)3/8 in Speed Lock, (1) 3/4 in Speed Lock, (1) 3/8 x 3.8 in Standard. Draw Stud, (1) 3/4 x 4.8 in Standard. Draw Stud, (1) 7/8 in Step Bit, (1) LS50L Battery-Powered Driver, (1) 18V Li-Ion Battery, (1) 120 V Battery Charger, and (1) Plastic Storage Case Standards ANSI Z87.1+ (2020), CSA Z94.3-20 and MIL-PRF-32432A (Class 2-Ballistics Fragmentation) Standards
Application Offset Eye UPC 092644604805

Packages

1 - UNIT - 1