Abbotsford
KLN87920

KLEIN TOOLS 87920 Connector anchorage choker nylon 3'

Price $86.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87920
Documents Documents

Description

Anchorage connector can be used to fasten around an I-beam or similar structure to provide compatible anchorage for attaching a fall-arrest connecting device. This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000 lb (2268 kg). Unique half-twist design allows the 2 inch wide nylon webbing to remain flat and in continuous contact with the structural member. This feature reduces wear and stress on the webbing. Durable forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is 100% proof-loaded to meet OSHA regulations. This is not an occupational protective belt for personal use.


This anchorage connector can be used to fasten around an I-beam or similar structure to provide compatible anchorage for attaching a fall-arrest connecting device

This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000-pounds (2268 kg)

Unique half-twist design allows the 2-Inch (51 mm) wide nylon webbing to remain flat and in continuous contact with the structural member. This feature reduces wear and stress on the webbing

Durable forged circle D-ring has corrosion-resistant finish, wear-minimizing roller, and is 100-percent proof-loaded to meet OSHA regulations

NOTE: This is NOT an occupational protective belt for personal use

Specifications

Brand Name Klein Tools Item Name Anchorage Connector
Type Anchorage Connectors Weight Capacity 5000 lb
Length 3 ft Width 4.950 in
Depth 9.000 in Material Nylon
Standards California Proposition 65 Warning, OSHA Compliant Application Nylon Choker anchorage connector - This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000 lbs. (2268 kg).
UPC 092644879203

Packages

1 - UNIT - 1