Abbotsford
MIL48228870

MILWAUKEE 48-22-8870 Milwaukee® D-Ring Web Attachment Nylon 2 lb Blue

Price $17.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8870

Description

Milwaukee® 2 lb d-ring web attachments are designed for use with Milwaukee® self-adhering tape to create a secure attachment point on most tools without a lanyard hole. Constructed with durable nylon webbing. Metal d-ring serves as attachment point for tethering. For use with tools up to two pounds.


Creates a secure attachment point for tethering

Metal D-ring

Nylon webbing

Color coded by weight rating

Third-party tested at 2:1 safety factor

For use with Milwaukee® self-adhering tape

For use with tools up to 2 pounds

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name D-Ring Web Attachment Weight Capacity 2 lb
Length 3 in Width 0.3 in
Depth 0.8 in Material Nylon
Finish Blue For Use With Self-Adhering Tape
Packaging Quantity 5/Pack Application Used to Create a Secure Attachment Point on most Tools without a Lanyard Hole
UPC 045242526277

Packages

1 - UNIT - 1