Abbotsford
MIL48228871

MILWAUKEE 48-22-8871 5pc 5lb D-Ring Web Attachment

Price $19.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8871

Description

Milwaukee® 5 lb d-ring web attachments are designed for use with Milwaukee® self-adhering tape to create a secure attachment point on most tools without a lanyard hole. Constructed with durable nylon webbing. Metal d-ring serves as attachment point for tethering. For use with tools up to five pounds.


Color coded by weight rating

Compatible with a wide range of tools

Creates a secure attachment point for tethering

For use with MILWAUKEE® Self-Adhering Tape

For use with tools up to 5 pounds

Limited Lifetime Warranty

Metal D-ring

Nylon webbing

Third-party tested at 2:1 safety factor

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name D-Ring Web Attachment Weight Capacity 5 lb
Length 4.3 in Width 0.3 in
Depth 1.2 in Material Nylon
Finish Black/Red/White Packaging Quantity 5/Pack
Application Connecting Tools to Lanyards UPC 045242526284

Packages

1 - UNIT - 1