Abbotsford
KLN87410

KLEIN TOOLS 87410 Lanyard deceleration rope nylon 5'

Price $267.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87410
Documents Documents

Description

Equipped with two drop-forged steel, corrosion-resistant Klein-LokĀ® locking snap-hooks with 11/16 inch throat opening. Deceleration unit is attached to a 1/2 inch diameter nylon-filament rope lanyard. Long-strand nylon filament lanyard construction provides high tensile strength and good abrasion resistance. Designed solely for use in fall-arrest systems. Overlapped nylon webbing is heavily cross-stitched together with nylon thread and sewn into a protective break-away jacket for optimal fall-arrest impact reduction. A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft and virtually eliminates rebound. A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft and virtually eliminates rebound. Deceleration units are available separately or with permanently attached lanyards made of nylon rope, aircraft cable or nylon webbing. All Klein deceleration units are certified and compliant with ANSI and CSA requirements. On Klein deceleration units, a red warning label stitched to the overlapped nylon webbing inside the protective break-away jacket will identify a used lanyard and direct the disposal of the unit.


Designed solely for use in fall-arrest systems

Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening

Attached to a 1/2-Inch (13 mm) diameter nylon-filament rope lanyard

Long-strand nylon filament lanyard construction provides high tensile strength and good abrasion resistance

Overlapped nylon webbing is heavily cross-stitched together with nylon thread and sewn into a protective break-away jacket for optimal fall-arrest impact reduction

A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft (1.07 m) and virtually eliminates rebound

Red warning label stitched to the overlapped nylon webbing inside the protective break-away jacket will identify a used lanyard and direct the disposal of the unit

Deceleration units are available separately or with permanently attached lanyards made of nylon rope, aircraft cable or nylon webbing

Specifications

Brand Name Klein Tools Item Name Lanyard Deceleration Rope
Type Deceleration Units Length 5 ft
Anchorage Connection Type Snap Hook Size 1/2 in
Line Material Nylon Hardware Material Steel
Standards California Proposition 65 Warning Application For Use in Fall-Arrest Systems
UPC 092644874109

Packages

1 - UNIT - 1