Abbotsford
KLN87417

KLEIN TOOLS 87417 Lanyard rope fixed length snap hook 1/2"x4'

Price $145.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87417
Documents Documents

Description

Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two drop-forged steel, corrosion-resistant LokĀ® locking snap hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.


Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity

Equipped with two drop-forged steel, corrosion-resistant Klein-Lok locking snap hooks with 11/16-Inch (17 mm) throat opening

For use in positioning, suspension, or retrieval systems

Can also be used with a deceleration unit for fall-arrest

Specifications

Brand Name Klein Tools Item Name Rope Lanyard
Type Fixed Length Length 4 ft
Anchorage Connection Type Snap Hook Size 1/2 in
Line Material Nylon Hardware Material Steel
Standards California Proposition 65 Warning Application For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest
UPC 092644874178

Packages

1 - UNIT - 1