Abbotsford
KLN87418

KLEIN TOOLS 87418 Web Lanyard 11/16 in 5 ft L

Price $155.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87418
Documents Documents

Description

Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two drop-forged steel, corrosion-resistant LokĀ® locking snap hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.

Specifications

Brand Name Klein Tools Item Name Web Lanyard
Type Lanyards Length 5 ft
Anchorage Connection Type Snap Hook Line Material Nylon
Hardware Material Steel Strap Width 1/2 in
Anchorage Hook Gate Opening 11/16 in Harness Connection Hook Type Snap Hook
Application For Fall Arrest, Positioning, Suspension, Retrieval Systems UPC 092644874185

Packages

1 - UNIT - 1