Abbotsford
KLN87428

KLEIN TOOLS 87428 Lanyard rope adjustable length snap hook 1/2"x3.5-5'

Price $156.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87428
Documents Documents

Description

Convenient adjustable length. Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two permanently attached, drop-forged steel, corrosion-resistant LokĀ® locking snap-hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.


Convenient adjustable length

Equipped with two permanently attached, drop-forged steel, corrosion-resistant Klein-Lok locking snap-hooks with 11/16-Inch (17 mm) throat opening

Specifications

Brand Name Klein Tools Item Name Webbing Lanyard with Snap Hook
Type Adjustable, Convenient Length 3.5 - 5 ft
Color White Line Material Nylon
Hardware Material Drop Forged Steel Application For Positioning, Suspension or Retrieval Systems
UPC 092644874284

Packages

1 - UNIT - 1