Abbotsford
KLN87430

KLEIN TOOLS 87430 Lanyard rope adjustable length snap hook 5/8"x4-6'

Price $183.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87430
Documents Documents

Description

Convenient adjustable length. Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two permanently attached, drop-forged steel, corrosion-resistant LokĀ® locking snap-hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.

Specifications

Brand Name Klein Tools Item Name Rope Lanyard
Type Adjustable Length Length 4 - 6 ft
Anchorage Connection Type Snap Hook Size 5/8 in
Line Material Nylon Hardware Material Steel
Standards California Proposition 65 Warning Application For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest
UPC 092644874307

Packages

1 - UNIT - 1