Abbotsford
KLN87470

KLEIN TOOLS 87470 Lanyard rope nylon-filament adjustable length 7-12'

Price $171.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87470
Documents Documents

Description

Unique and versatile connecting device designed for use in fall-arrest systems. Suited for workers on transmission towers and other elevated sites. The wire pigtail is constructed from 7/32 inch flexible steel cable and is coated in durable vinyl for a total diameter of 9/32 inch. The pigtail is designed to wrap around structural members with sharp edges and attach back onto itself using a Klein-LokĀ® snap-hook. Never attach rope-lanyard end back onto itself. This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000 lbs. The adjustable long-strand nylon filament lanyard is 1/2 inch in diameter and is permanently attached to the pigtail end.


Unique and versatile connecting device designed for use in fall-arrest systems. Suited for workers on transmission towers and other elevated sites

The wire pigtail is constructed from 7/32-Inch (6 mm) flexible steel cable and is coated in durable vinyl for a total diameter of 9/32'' (7 mm)

The pigtail is designed to wrap around structural members with sharp edges and attach back onto itself using a Klein-Lok® snap-hook. Never attach rope-lanyard end back onto itself

This connecting device must only be fastened to structures (or other anchorages) that are capable of supporting 5000-pounds

The adjustable long-strand nylon filament lanyard is 1/2-Inch (13 mm) in diameter and is permanently attached to the pigtail end

Specifications

Brand Name Klein Tools Item Name Rope Lanyard
Type Adjustable Length, Anchorage Connectors Load Capacity 5000 lb
Length 7 - 12 ft Anchorage Connection Type Snap Hook
Size 1/2 in Line Material Nylon
Hardware Material Steel Standards California Proposition 65 Warning
Application For Use in Fall-Arrest Systems, suited for Workers on Transmission Towers and Other Elevated Sites UPC 092644874703

Packages

1 - UNIT - 1