Abbotsford
MIL48228825

MILWAUKEE 48-22-8825 5Lbs 50" Retractable Tool Lanyard

Price $68.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8825

Description

The MILWAUKEE® 5lb 50 in. Quick-Connect Retractable Tool Lanyard helps professionals stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. This retractable lanyard is engineered for lasting durability and to survive more drops. The tool lanyard is constructed with stainless steel components to maintain retraction and prevent dropped tools. For greater control, the push to lock design easily locks the retractable lanyard cord at the desired length within the 50 in. working range. The abrasion-resistant lanyard cord withstands the demands of the jobsite. The locking, swiveling Quick-Connect carabiner allows for fast swaps between tools and is compatible with other Milwaukee Quick-Connect Accessories for maximum productivity.


Abrasion Resistant Cord

Swiveling Quick-Connect Carabiners

Color coded by weight rating

ANSI 121-2018 Compliant

Third Party Tested at 2:1 Safety Factor

5lbs Weight Rating

50 in. Extended Length

Serialized for Inventorying

5lbs Weight Rating

50 in. Extended Length

Specifications

Brand Name Milwaukee Item Name Retractable Tool Lanyard
Type Quick-Connect Load Capacity 5 lb
Length 50 in Color Black/Gray/White
Hardware Material Stainless Steel UPC 045242544103

Packages

1 - UNIT - 1