Abbotsford
KLN87431

KLEIN TOOLS 87431 Lanyard nylon-webbing fixed length 5'

Price $153.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87431
Documents Documents

Description

Nylon-webbing lanyards are ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist [hackle]). Equipped with two drop-forged steel, corrosion-resistant Klein-LokĀ® locking snap hooks with 11/16 inch throat opening. 1 inch wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest. Lanyard is certified and compliant with CSA and ANSI requirements.


Ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist hockle)

1-Inch (25 mm) wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance

For use in positioning, suspension, retrieval systems or with a deceleration unit for fall-arrest

Certified and compliant with CSA and ANSI requirements

Specifications

Brand Name Klein Tools Item Name Webbing Lanyard
Type Fixed Length Length 5 ft
Anchorage Connection Type Snap Hook Line Material Nylon
Hardware Material Steel Standards ANSI Approved, California Proposition 65 Compliant, CSA Certified
Application For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest UPC 092644874314

Packages

1 - UNIT - 1