Abbotsford
KLN87432

KLEIN TOOLS 87432 Lanyard nylon-webbing fixed length 6'

Price $157.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87432
Documents Documents

Description

Nylon-webbing lanyards are ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist [hackle]). Equipped with two drop-forged steel, corrosion-resistant Klein-LokĀ® locking snap hooks with 11/16 inch throat opening. 1 inch wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest. Lanyard is certified and compliant with CSA and ANSI requirements.


Nylon-webbing lanyards are ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist hockle)

Lanyard is certified and compliant with CSA and ANSI requirements

Specifications

Brand Name Klein Tools Item Name Webbing Lanyard
Type Adjustable Length Length 6 ft
Anchorage Connection Type Snap Hook Line Material Nylon
Hardware Material Steel Standards ANSI Approved, California Proposition 65 Compliant, CSA Certified
Application For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest UPC 092644874321

Packages

1 - UNIT - 1