Abbotsford
KLN87433

KLEIN TOOLS 87433 Web Lanyard 11/16 in 6.5 - 10 ft L

Price $169.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87433
Documents Documents

Description

Convenient adjustable length. Nylon-webbing lanyards are ideal for positioning and in situations where the worker is often turning or moving around (webbing will not reverse-twist [hockle]). Equipped with two drop-forged steel, corrosion-resistant Klein-LokĀ® locking snap hooks with 11/16 inch throat opening. 1inch wide orange nylon webbing impregnated with resin for greater durability and abrasion resistance. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.

Specifications

Brand Name Klein Tools Item Name Web Lanyard
Type Adjustable Length 6.5 - 10 ft
Color Orange Anchorage Connection Type Snap Hook
Line Material Nylon Hardware Material Steel
Strap Width 1 in Anchorage Hook Gate Opening 11/16 in
Harness Connection Hook Type Snap Hook Standards CSA Certified
Application For Fall Arrest, Positioning, Suspension, Retrieval Systems UPC 092644874338

Packages

1 - UNIT - 1