Abbotsford
KLN5266N18D

KLEIN TOOLS 5266N-18D Lineman's Body Belt Rolled Edge, Semi-Floating Brown

Price $543.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5266N-18D
Documents Documents

Description

Klein-KordĀ® Belt pad with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.


Klein-Kord® belt pad with two pocket tabs

Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4-Inch (12 cm) overall width

Padded for maximum comfort and body fit

1-3/4-Inch (4.4 cm) wide belt strap made of 6-ply Klein-Kord®

Equipped with straight double-bar D-rings

Meets or exceeds applicable OSHA, ASTM, and CSA standards

Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations

Four suspender rings

Tape thong and glove-bag ring

Two-way knife snap

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Rolled Edge, Semi-Floating Width 4-3/4 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Hardware Material Alloy Steel
Series 5266N Fits Waist Size 32 - 40 in
Color Brown Includes (4) Suspender Rings, Tape Thong, 2-Way Knife Snap, Glove-Bag Ring, Straight Double-Bar D-Rings, (2) Pocket Tabs
Standards Meets or Exceeds Applicable OSHA, ASTM and CSA Standards UPC 092644525551

Packages

1 - UNIT - 1