Description
Klein-KordĀ® Belt pad with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.
Specifications
| Brand Name | Klein Tools | Item Name | Body Belt |
| Type | Semi-Floating | Width | 4-3/4 in |
| Number of Anchor Points | 2 | Buckle Type | Forged Single Tongue |
| Webbing Material | Leather | Hardware Material | Steel |
| Series | 5266N | Fits Waist Size | 36 - 44 in |
| Color | Brown | Standards | ANSI, CSA Certified, OSHA Compliant |
| UPC | 092644525582 |
Packages
| 1 - UNIT - 1 |