Description
Klein-KordĀ® Belt pad with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.
Specifications
| Brand Name | Klein Tools | Item Name | Lineman's Body Belt |
| Type | Rolled Edge, Semi-Floating | Width | 4-3/4 in |
| Number of Anchor Points | 2 | Buckle Type | Forged Single Tongue |
| Webbing Material | Leather | Hardware Material | Alloy Steel |
| Series | 5266N | Fits Waist Size | 44 - 52 in |
| Color | Brown | Includes | (4) Suspender Rings, Tape Thong, 2-Way Knife Snap, Glove-Bag Ring, Straight Double-Bar D-Rings, (2) Pocket Tabs |
| Standards | Meets or Exceeds Applicable OSHA, ASTM and CSA Standards | UPC | 092644525643 |
Packages
| 1 - UNIT - 1 |