Abbotsford
KLN5268N18D

KLEIN TOOLS 5268N-18D Lineman's Body Belt Fixed, Single Square Frame and Prong Closure Brown

Price $356.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5268N-18D
Documents Documents

Description

Klein-KordĀ® Belt pad with two pocket tabs. 4-3/4 inch rolled-edge leather belt cushion with no padding. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.


Body Belt with a Klein-Kord® belt pad that has two pocket tabs

4-3/4-Inch (12.1 cm) rolled-edge leather belt cushion with no padding

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Fixed, Single Square Frame and Prong Closure Width 4-3/4 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Hardware Material Alloy Steel
Series 5268N Fits Waist Size 32 - 40 in
Color Brown Includes (4) Suspender Rings, Tape Thong, 2-Way Knife Snap, Glove-Bag Ring, Straight Double-Bar D-Rings, (2) Pocket Tabs
Standards Meets or Exceeds Applicable OSHA, ASTM and CSA Standards UPC 092644525698

Packages

1 - UNIT - 1