Description
Klein-KordĀ® Belt pad with two pocket tabs. 4-3/4 inch rolled-edge leather belt cushion with no padding. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.
Specifications
| Brand Name | Klein Tools | Item Name | Lineman's Body Belt |
| Type | Fixed, Rolled Edge | Width | 4-3/4 in |
| Number of Anchor Points | 2 | Buckle Type | Pronged |
| Webbing Material | Leather | Series | 5268N |
| Length | 22 in | Color | Brown |
| Includes | Straight Double-Bar D-Ring | Standards | California Proposition 65 Warning |
| UPC | 092644525735 |
Packages
| 1 - UNIT - 1 |