Abbotsford
KLN5278N18D

KLEIN TOOLS 5278N-18D Lineman's Body Belt Full Floating, Deluxe Natural

Price $850.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5278N-18D
Documents Documents

Description

Latigo-leather belt pad is laced and stitched with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 5 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide KordĀ® belt strap covered with top-grain harness leather for long-lasting use. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Four suspender rings, tape thong, glove-bag ring, two-way knife snap. Long-lasting 1-1/2 inch wide double-riveted leather tool loops.


Latigo-leather belt pad with two laced and stitched pocket tabs

1-3/4-Inch (4.4 cm) wide Klein-Kord® belt strap covered with top-grain harness leather for long-lasting use

Full-floating D-ring web strap with straight double-bar D-rings

Tape thong.

Glove-bag ring.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Full Floating, Deluxe Width 5 in
Buckle Type Tongue Webbing Material Leather
Hardware Material Steel Fits Waist Size 32 - 40 in
Color Natural Standards OSHA Compliant, ASTM Approved, CSA Certified
UPC 092644525834

Packages

1 - UNIT - 1