Abbotsford
KLN5278N19D

KLEIN TOOLS 5278N-19D Belt body full-floating deluxe 33-41"

Price $850.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5278N-19D
Documents Documents

Description

Latigo-leather belt pad is laced and stitched with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 5 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide KordĀ® belt strap covered with top-grain harness leather for long-lasting use. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Four suspender rings, tape thong, glove-bag ring, two-way knife snap. Long-lasting 1-1/2 inch wide double-riveted leather tool loops.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Full Floating, Rolled Edge Width 5 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Series 5278N
Length 19 in Fits Waist Size 33 - 41 in
Color Brown Includes Straight Double-Bar D-Ring
Standards California Proposition 65 Warning UPC 092644525841

Packages

1 - UNIT - 1