Abbotsford
KLN5278N29D

KLEIN TOOLS 5278N-29D Lineman's Body Belt Deluxe, Full Floating

Price $850.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5278N-29D
Documents Documents

Description

Latigo-leather belt pad is laced and stitched with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 5 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide KordĀ® belt strap covered with top-grain harness leather for long-lasting use. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Four suspender rings, tape thong, glove-bag ring, two-way knife snap. Long-lasting 1-1/2 inch wide double-riveted leather tool loops.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Deluxe, Full Floating Width 5 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Hardware Material Alloy Steel
Series 5278N Fits Waist Size 46 - 54 in
Includes (4) Suspender Rings, Tape Thong, 2-Way Knife Snap, Glove-Bag Ring, Straight Double-Bar D-Rings, (2) Pocket Tabs Standards Meets or Exceeds Applicable OSHA, ASTM and CSA Standards
UPC 092644525940

Packages

1 - UNIT - 1