Abbotsford
KLN5282N22D

KLEIN TOOLS 5282N-22D Lineman's Body Belt Rolled Edge Brown

Price $612.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5282N-22D
Documents Documents

Description

Rolled-edge leather belt cushion for comfort when leaning back. KordĀ® belt pad with two pocket tabs. 5 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply KordĀ®. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Four suspender rings, tape thong, glove-bag ring, two-way knife snap. Long-lasting 1-1/2 inch wide double-riveted leather tool loops.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Rolled Edge Width 5 in
Number of Anchor Points 2 Buckle Type Tongue
Webbing Material Leather Hardware Material Steel
Series 5282N Fits Waist Size 37 - 45 in
Color Brown Includes (4) Suspender Rings, Tape Thong, 2-Way Knife Snap, Glove-Bag Ring, Straight Double-Bar D-Rings, (2) Pocket Tabs
Standards Meets or Exceeds Applicable OSHA, ASTM and CSA Standards UPC 092644526015

Packages

1 - UNIT - 1