Abbotsford
KLN5282N26D

KLEIN TOOLS 5282N-26D Body Belt Standard Full Floating 300 lb Brown

Price $612.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5282N-26D
Documents Documents

Description

Rolled-edge leather belt cushion for comfort when leaning back. KordĀ® belt pad with two pocket tabs. 5 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply KordĀ®. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Four suspender rings, tape thong, glove-bag ring, two-way knife snap. Long-lasting 1-1/2 inch wide double-riveted leather tool loops.

Specifications

Brand Name Klein Tools Item Name Body Belt
Type Standard Full Floating Width 5 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Hardware Material Steel
Series 5282N Working Load Capacity 300 lb
Fits Waist Size 42 - 50 in Color Brown
Standards ASTM F887-18, BS EN358:19, OSHA 29 CFR 1910.268, OSHA 29 CFR 1910.269, OSHA 29 CFR 1926.959, CSA Z259.1-05 (R2015) UPC 092644526053

Packages

1 - UNIT - 1