Abbotsford
KLN5826M

KLEIN TOOLS 5826M QUICK RELEASE LEATHER BELT, M

Price $96.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5826M

Description

Encounter ultimate convenience with Klein Tools' Quick-Release Leather Toolbelt, perfect for hard working trades professionals. Crafted from durable, full-grain russet leather with adjustable sizing options, this belt comfortably fits waistbands from 28-Inch to 36-Inch (71 cm to 91 cm). The quick-release buckle ensures immediate disengagement, providing a hassle-free experience when you need to swiftly remove or adjust your toolbelt, all while maintaining a stylish and durable 2-Inch (5.1 cm) wide leather design. Available in a range of sizes to find the perfect fit for your needs.


Leather Belt with side sizing adjustment fits 28-Inch to 36-Inch (71 to 91cm) waist band

Available in 2 additional sizes: Large 32-Inch to 40-Inch (81 to 102 cm), and X-Large 36-Inch to 44-Inch (91 to 112 cm) (Cat. Nos. 5826L, 5826XL)

Assembled in the USA with top quality material and craftsmanship

Specifications

Brand Name Klein Tools Type Quick Release Toolbelt
Width 0.88 in Color Black,Brown
Application Tool Holding UPC 092644210129

Packages

1 - UNIT - 1