Abbotsford
KLN5826L

KLEIN TOOLS 5826L QUICK RELEASE LEATHER BELT, L

Price $99.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5826L

Description

Encounter ultimate convenience with Klein Tools' Quick-Release Leather Toolbelt, perfect for hard working trades professionals. Crafted from durable, full-grain russet leather with adjustable sizing options, this belt comfortably fits waistbands from 32-Inch to 40-Inch (81 to 102 cm). The quick-release buckle ensures immediate disengagement, providing a hassle-free experience when you need to swiftly remove or adjust your toolbelt, all while maintaining a stylish and durable 2-Inch (5.1 cm) wide leather design. Available in a range of sizes to find the perfect fit for your needs.


Leather Belt with side sizing adjustment fits 32-Inch to 40-Inch (81 to 102 cm) waist band

Durable, full-grain, russet leather

2-Inch (5.1 cm) wide, full-grain leather belt built to carry heavy tools

Available in 2 additional sizes: Medium 28-Inch to 36-Inch (71 to 91 cm), and X-Large 36-Inch to 44-Inch (91 to 112 cm) (Cat. Nos. 5826M, 5826XL)

Assembled in USA

Specifications

Brand Name Klein Tools Type Quick Release Toolbelt
Width 0.88 in Color Black,Brown
Application Tool Holding UPC 092644210136

Packages

1 - UNIT - 1