Abbotsford
KLN87020

KLEIN TOOLS 87020 Harness fall-arrest nylon MED

Price $332.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87020
Documents Documents

Description

Durable 1-3/4 inch type 13 or equivalent, nylon webbing harness construction. Tongue buckles with grommet leg straps provide comfortable fit over a range of sizes. Waist strap has friction-style buckle for adjustments over a continuous range of sizes. For workers who also need positioning in addition to fall arrest, this harness allows insertion of an existing positioning belt. Belt inserts through 5 inch back strap loops on the harness. Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use. Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Seat strap adds extra comfort and support. Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA. Identity and warning tags and labels are reminders of proper application and inspection procedures. The name, model, date of manufacture and OPE-system application symbol are permanently and clearly inscribed on these tags and labels. Harnesses are certified and compliant with ANSI and CSA requirements.


Designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA

For workers who also need positioning in addition to fall arrest, this harness allows insertion of an existing positioning belt through 5-Inch (127 mm) backstrap loops on the harness

Easily adjusts for proper fit and function

Waist strap has friction-style buckle for adjustments over a continuous range of sizes

Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use

Seat strap adds extra comfort and support

Tongue buckles with grommeted leg straps provide comfortable fit over a range of sizes

Durable 1-3/4'' (44 mm) Type 13, or equivalent, nylon webbing harness construction

Drop-forged circle D-ring with roller has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations

Identity and warning tags and/or labels are reminders of proper application and inspection procedures. The Klein name, model, date of manufacture and OPE-system application symbol(s) are permanently and clearly inscribed on these tags and labels

Specifications

Brand Name Klein Tools Item Name Fall-Arrest Harness
Type Durable Size Medium
Strap Material Nylon Fastening Method D-Ring, Tongue Buckle with Grommeted Legs, Shoulder Straps, Seat Straps
Style Friction Width 6.120 in
Depth 14.400 in Connection Type D-Ring
Standards ANSI Approved, California Proposition 65 Warning, CSA Certified, OSHA Compliant Application Fall Arrest Harnesses are Designed to Arrest Free Falls and Distribute Impact Forces Over Thighs, Pelvis, Chest and Shoulders
UPC 092644870200

Packages

1 - UNIT - 1