Abbotsford
KLN87022

KLEIN TOOLS 87022 Harness fall-arrest nylon XL

Price $259.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87022
Documents Documents

Description

Durable 1-3/4 inch type 13 or equivalent, nylon webbing harness construction. Tongue buckles with grommet leg straps provide comfortable fit over a range of sizes. Waist strap has friction-style buckle for adjustments over a continuous range of sizes. For workers who also need positioning in addition to fall arrest, this harness allows insertion of an existing positioning belt. Belt inserts through 5 inch back strap loops on the harness. Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use. Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Seat strap adds extra comfort and support. Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA. Identity and warning tags and labels are reminders of proper application and inspection procedures. The name, model, date of manufacture and OPE-system application symbol are permanently and clearly inscribed on these tags and labels. Harnesses are certified and compliant with ANSI and CSA requirements.


For workers who also need positioning, this harness allows insertion of an existing positioning belt through 5-Inch (127 mm) backstrap loops on the harness

Specifications

Brand Name Klein Tools Item Name Fall-Arrest Harness
Type Durable Size X-Large
Strap Material Nylon Fastening Method D-Ring, Tongue Buckle with Grommeted Legs, Shoulder Straps, Seat Straps
Style Friction Width 5.760 in
Depth 13.860 in Connection Type D-Ring
Standards ANSI Approved, California Proposition 65 Warning, CSA Certified, OSHA Compliant Application Fall Arrest Harnesses are Designed to Arrest Free Falls and Distribute Impact Forces Over Thighs, Pelvis, Chest and Shoulders
UPC 092644870224

Packages

1 - UNIT - 1