Abbotsford
KLN87141

KLEIN TOOLS 87141 Klein-Lite® Fall Arrest Harness D-Ring Universal

Price $179.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:87141
Documents Documents

Description

Lightweight polyester construction for comfortable all-day use and improved chemical resistance compared to nylon. One universal size fits most people. Leg straps have tongue buckles and grommets for a comfortable fit and positive buckle connection. Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use. Colour contrasting shoulder and leg straps simplify putting harness on. Seat strap adds extra comfort and support. Seat strap adds extra comfort and support. Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA. Identity and warning tags and labels are reminders of proper application and inspection procedures. The name, model, date of manufacture and OPE-system application symbol are permanently and clearly inscribed on these tags and labels. Harnesses are certified and compliant with ANSI and CSA requirements.


Lightweight polyester construction for comfortable all-day use and improved chemical resistance compared to nylon.

One universal size fits most people.

Leg straps have tongue buckles and grommets for a comfortable fit and positive buckle connection.

Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use.

Color contrasting shoulder and leg straps simplify putting harness on.

Seat strap adds extra comfort and support.

Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA.

Identity and warning tags and/or labels are reminders of proper application and inspection procedures. The Klein name, model, date of manufacture and OPE-system application symbol(s) are permanently and clearly inscribed on these tags and labels.

Harnesses are certified and compliant with ANSI and CSA requirements.

Specifications

Brand Name Klein Tools Sub Brand Klein-Lite®
Item Name Fall Arrest Harness Type Lightweight, Full Body
Size Universal Strap Material Polyester
Fastening Method D-Ring, Leg Buckles, Shoulder Straps, Seat Straps Width 8.100 in
Depth 11.970 in Connection Type D-Ring
Standards ANSI, CSA Certified, OSHA Compliant Application Fall Arrest Harnesses are Designed to Arrest Free Falls and Distribute Impact Forces Over Thighs, Pelvis, Chest and Shoulders
UPC 092644871412

Packages

1 - UNIT - 1